Zoro Homepage

Mercury 3 Light Lantern 17 In. Old Iron

  • Mfr # F2564-OI

  • Zoro # G215449684


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Length
17 in
Voltage
120V
Finish
Old Iron
Material
Hand-Worked Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2564-OI
Zoro #
G215449684
UPC #
782042467057
Country of Origin
China

Dimensions

Height
25 in
Length
17 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Item
Lantern
Finish
Old Iron
Material
Hand-Worked Iron
Watts
60W
Includes
Fixture, Hardware
Standards
UL Dry
Lamp Included
No
Battery Included
No
Socket Count
3
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard

Description

Swirl glass shows its finely brushed texture in our Mercury family. Bands of shadowing give the glass bowls a soft, linen-like appearance when illuminated. Mercury juxtaposes square fixture bars with circular socket holders and backplates to create an appealing, well-balanced composition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.