Zoro Homepage

Modesto 1 Light Flush Mount 13 In. Vintage Gold Leaf

  • Mfr # C4713-PBR/CFW

  • Zoro # G915447584


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Voltage
120V
Height
5 in
Watts
15W
Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4713-PBR/CFW
Zoro #
G915447584
UPC #
197292044352
Country of Origin
Philippines

Dimensions

Length
13 in
Width
13 in
Height
5 in
Canopy Width
5 in

Details

Voltage
120V
Watts
15W
Finish
Vintage Gold Leaf
Item
Flush Mount
Standards
UL Damp
Shade Material
Ceramic
Body Material
Ceramic
Includes
Fixture, Hardware
Bulb Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Inspired by nautical lighting, Modesto blends clean modern styling with warm, natural materials. A finned dome-shaped shade in Fossil White Ceramic finish gives the fixture a textured, weathered look. Minimal Vintage Gold Leaf hardware details add just a hint of shine. Available as both a wall sconce and flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.