Zoro Homepage

Modesto 1 Light Wall Sconce 8 In. Vintage Gold Leaf

  • Mfr # B4710-PBR/CFW

  • Zoro # G815448636


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
8 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4710-PBR/CFW
Zoro #
G815448636
UPC #
197292046707
Country of Origin
Philippines

Dimensions

Height
10 in
Width
8 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Watts
15W
Body Material
Ceramic
Standards
UL Damp
Extention
4.75 in
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
1
Designer
Troy Standard

Description

Inspired by nautical lighting, Modesto blends clean modern styling with warm, natural materials. A finned dome-shaped shade in Fossil White Ceramic finish gives the fixture a textured, weathered look. Minimal Vintage Gold Leaf hardware details add just a hint of shine. Available as both a wall sconce and flush mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.