Zoro Homepage

Morgan 1 Light Wall Sconce 8 In. Bronze With Polished Stainless

  • Mfr # B6512

  • Zoro # G415447602


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Bronze With Polished Stainless
Number of Bulbs
1
Body Material
Stainless Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6512
Zoro #
G415447602
UPC #
782042684799
Country of Origin
China

Dimensions

Height
16 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Bronze With Polished Stainless
Item
Wall Sconce
Number of Bulbs
1
Body Material
Stainless Steel
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Standards
UL Wet
Socket Count
1
Battery Included
No
Shade Material
Glass
Extention
5.75 in
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.