Zoro Homepage

Muncie 2 Light Wall Sconce 5 In. Polished Nickel/Soft Black

  • Mfr # B2102-PN/SBK

  • Zoro # G515448707


product price: $422.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
5 in
Fixture Voltage
120V
Finish
Polished Nickel/Soft Black
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2102-PN/SBK
Zoro #
G515448707
UPC #
782042406827
Country of Origin
China

Dimensions

Height
21 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel/Soft Black
Item
Wall Sconce
Standards
UL Damp
Lamp Included
No
Shade Color
Opal Shiny
Body Material
Aluminum and Stainless Steel
Watts
60W
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Extention
4.5 in
Socket Count
2
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Sleek and slender, Muncie is full of pretty little details. An opal etched glass shade is wrapped in the middle by a ribbed metal band in Patina Brass or Polished Nickel and hugged on each side by curved pieces of Soft Black metal. The result is a beautiful hourglass silhouette that adds a soft glow to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.