Zoro Homepage

Munich 4 Light Bath And Vanity 26.5 In. Carbide Blk & Pol Nickel

  • Mfr # B7714

  • Zoro # G415448586


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Length
26.5 in
Width
26.5 in
Housing Finish
Carbide Blk & Pol Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7714
Zoro #
G415448586
UPC #
782042326965
Country of Origin
China

Dimensions

Height
8.5 in
Length
26.5 in
Width
26.5 in

Details

Item
Bath and Vanity
Housing Finish
Carbide Blk & Pol Nickel
Voltage
120V
Number of Lights
4
Shade Material
Glass
Bulb Included
No
Housing Material
Hand-Worked Iron
Watts
60W
Standards
UL Damp
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Extention
5.75 in
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.