Zoro Homepage

Murphy 1 Light Pendant 24 In. Forged Iron

  • Mfr # F4906-FOR

  • Zoro # G515447595


product price: $1,868.00
/ea
Free Shipping & Returns

Key Features

Length
24 in
Voltage
120V
Finish
Forged Iron
Lamp Included
No
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4906-FOR
Zoro #
G515447595
UPC #
782042436855
Country of Origin
Philippines

Dimensions

Height
28 in
Length
24 in
Chain Length
72 in
Canopy Width
4.5 in

Details

Voltage
120V
Item
Pendant
Finish
Forged Iron
Lamp Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Watts
60W
Battery Included
No
Slope Compatible
No
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.