Zoro Homepage

Necessity 1 Light Flush Mount in Patina Brass Finish

  • Mfr # C1204-PBR

  • Zoro # G622646874


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Lamp Base
GU10
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Body Material
Steel
Housing Finish
Patina Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1204-PBR
Zoro #
G622646874
UPC #
197292140160
Country of Origin
Indonesia

Dimensions

Overall Dimension
4.25in. W x 7.25in. H
Height
7.25 in
Width
4.25 in

Details

Lamp Base
GU10
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Body Material
Steel
Housing Finish
Patina Brass
Canopy Type
Round; 4.25in. W x 0.25in. H
Watts
10 W
Voltage
120 V
Item
Linear
Standards
UL Listed; cETL DampRated
Bulb Included
No
Dimmable
No
Number of Bulbs
1
Color
Patina Brass

Description

Inspired by vintage industrial lighting, Necessity is a refined semi-flush mount designed to function as a stylish spotlight. Its conical swivel head offers precise, directional illumination-perfect for highlighting artwork, shelving, or kitchen surfaces. A circular backplate and classic detailing like a knurled joint and vintage-style knuckle add character, while the all-over Patina Brass finish brings warmth and timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.