Zoro Homepage

Nero 1 Light Wall Sconce 12 In. Textured Bronze

  • Mfr # B7112-TBZ

  • Zoro # G315449881


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
5.25 in
Fixture Voltage
120V
Finish
Textured Bronze
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7112-TBZ
Zoro #
G315449881
UPC #
782042405226
Country of Origin
China

Dimensions

Height
12 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Body Material
Aluminum
Watts
40W
Shade Color
Clear
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Wet
Product Care
Clean with a soft, damp cloth
Battery Included
No
Extention
5.25 in
Socket Count
1
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
GU10
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.