Zoro Homepage

Nero 1 Light Wall Sconce 15.5 In. Textured Black

  • Mfr # B7116-TBK

  • Zoro # G115449890


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Width
5.25 in
Fixture Voltage
120V
Finish
Textured Black
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7116-TBK
Zoro #
G115449890
UPC #
782042404687
Country of Origin
China

Dimensions

Height
15.5 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Watts
40W
Body Material
Aluminum and Stainless Steel
Lamp Included
No
Includes
Fixture, Hardware
Shade Color
Clear
Standards
UL Wet
Battery Included
No
Shade Material
Glass
Extention
5.25 in
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
GU10
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.