Zoro Homepage

Newton 2 Light Flush Mount 12.75 In. Soft Off Black

  • Mfr # C9000-SFB

  • Zoro # G615448737


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Length
12.75 in
Width
12.75 in
Voltage
120V
Height
12.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9000-SFB
Zoro #
G615448737
UPC #
782042441026
Country of Origin
China

Dimensions

Length
12.75 in
Width
12.75 in
Height
12.75 in
Canopy Width
12.75 in

Details

Voltage
120V
Watts
60W
Finish
Soft Off Black
Item
Flush Mount
Includes
Fixture, Hardware
Standards
UL Damp
Bulb Included
No
Body Material
Hand Forged Iron
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Socket Count
2
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.