Zoro Homepage

Newton 2 Light Wall Sconce 20.55 In. Soft Off Black

  • Mfr # B9008-SFB

  • Zoro # G815447707


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Width
8.75 in
Fixture Voltage
120V
Finish
Soft Off Black
Watts
60W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9008-SFB
Zoro #
G815447707
UPC #
782042483613
Country of Origin
China

Dimensions

Width
8.75 in
Length
8.75 in

Details

Fixture Voltage
120V
Finish
Soft Off Black
Item
Wall Sconce
Watts
60W
Lamp Included
No
Body Material
Hand Forged Iron
Number of Bulbs
2
Standards
UL Wet
Includes
Fixture, Hardware
Battery Included
No
Socket Count
2
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
5.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.