Zoro Homepage

Newton 3 Light Post 6.75 In. Soft Off Black

  • Mfr # P9006-SFB

  • Zoro # G215388471


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Finish
Soft Off Black
Lamp Included
No
Includes
Fixture, Hardware
Voltage
120V
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9006-SFB
Zoro #
G215388471
UPC #
782042437326
Country of Origin
China

Dimensions

Height
24 in
Length
6.75 in
Width
11 in
Canopy Width
3 in

Details

Item
Post
Finish
Soft Off Black
Lamp Included
No
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Wet
Watts
60W
Bulb Shape
E12 Candelabra Base
Housing Material
Hand Forged Iron
Number of Lights
3
Socket Count
3
Designer
Troy Standard
Shade Color
Clear
Shade Material
Glass
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.