Zoro Homepage

Newton 3 Light Wall Sconce 26.8 In. Soft Off Black

  • Mfr # B9005-SFB

  • Zoro # G615447808


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Width
11 in
Fixture Voltage
120V
Finish
Soft Off Black
Body Material
Hand Forged Iron
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9005-SFB
Zoro #
G615447808
UPC #
782042485815
Country of Origin
China

Dimensions

Width
11 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Soft Off Black
Item
Wall Sconce
Body Material
Hand Forged Iron
Standards
UL Wet
Watts
60W
Number of Bulbs
3
Lamp Included
No
Includes
Fixture, Hardware
Slope Compatible
No
Socket Count
3
Battery Included
No
Extention
9.75 in
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.