Zoro Homepage

Nomad 2 Light Wall Sconce 5 In. Hand-Worked Iron

  • Mfr # B7252-BRZ

  • Zoro # G515449667


product price: $540.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
5 in
Fixture Voltage
120V
Finish
Hand-Worked Iron
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7252-BRZ
Zoro #
G515449667
UPC #
1972920139414
Country of Origin
Philippines

Dimensions

Height
23.75 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Hand-Worked Iron
Item
Wall Sconce
Watts
4W
Standards
UL Dry
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Lamp Included
No
Slope Compatible
No
Socket Count
2
Extention
4.5 in
Bulb Shape
G9
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.