Zoro Homepage

Nomad 3 Light Bath And Vanity 24 In. Bronze

  • Mfr # B7263-BRZ

  • Zoro # G215449721


product price: $620.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Housing Finish
Bronze
Voltage
120V
Number of Lights
3
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7263-BRZ
Zoro #
G215449721
UPC #
782042440821
Country of Origin
Philippines

Dimensions

Height
5 in
Length
24 in
Width
24 in

Details

Item
Bath and Vanity
Housing Finish
Bronze
Voltage
120V
Number of Lights
3
Shade Material
Glass
Housing Material
Hand-Worked Iron
Standards
UL Damp
Includes
Fixture, Hardware
Watts
4W
Bulb Included
No
Battery Included
No
Bulb Shape
G9
Socket Count
3
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Shade Color
Opal Shiny
Extention
7.25 in
Slope Compatible
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.