Zoro Homepage

Norman 2 Light Wall Sconce 5.75 In. Vintage Gold Leaf

  • Mfr # B9219-VGL

  • Zoro # G315448853


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
5.75 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9219-VGL
Zoro #
G315448853
UPC #
782042469495
Country of Origin
Philippines

Dimensions

Height
19 in
Width
5.75 in
Length
5.75 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Watts
40W
Body Material
Steel
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Slope Compatible
No
Socket Count
2
Extention
3.5 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Battery Included
No

Description

A modern silhouette with a natural quality, Norman's slender, branch-like arms in textured Vintage Gold Leaf or Forged Iron extend upwards flowing into smooth candle holders. Add a modern organic touch to the wall or ceiling with the two-light wall sconce or nine- or twelve-light chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.