Zoro Homepage

North 1 Light Wall Sconce 5 In. Soft Black/Gold Leaf

  • Mfr # B8711-SBK/GL

  • Zoro # G615446559


product price: $60.00
/ea

Key Features

Height
9.75 in
Width
5 in
Fixture Voltage
120V
Finish
Soft Black/Gold Leaf
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8711-SBK/GL
Zoro #
G615446559
UPC #
782042372634
Country of Origin
China

Dimensions

Height
9.75 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Soft Black/Gold Leaf
Item
Wall Sconce
Body Material
Iron and Steel
Watts
60W
Shade Color
Soft Black
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard
Extention
5.5 in
Bulb Shape
E26 Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.