Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odin 1 Light Flush Mount 5.5 In. Patina Brass And Soft White

  • Mfr # C1406-PBR/SWH

  • Zoro # G815449596


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
5.5 in
Watts
15W
Finish
Patina Brass & Soft White
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1406-PBR/SWH
Zoro #
G815449596
UPC #
197292091585
Country of Origin
China

Dimensions

Length
5.5 in
Height
5.5 in
Canopy Width
5 in

Details

Voltage
120V
Watts
15W
Finish
Patina Brass & Soft White
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
No
Standards
ETL Damp
Number of Bulbs
1
Body Material
Steel
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Switch Type
Hardwire
Bulb Shape
E26 Medium Base
Extention
5.75 in
Slope Compatible
No
Socket Count
1

Description

Inspired by retro industrial designs, Odin is a compact, versatile spotlight that proves less is more. Designed to be wall or ceiling-mounted, this little light provides powerful illumination without taking up space. The fully adjustable shade can be rotated left and right, allowing you to customize the direction of light to your preference. Available in a Soft Black or Soft White finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.