Zoro Homepage

Olancha 1 Light Pendant 22 In. Black Iron

  • Mfr # F7922-BI

  • Zoro # G015447576


product price: $1,004.00
/ea
Free Shipping & Returns

Key Features

Length
22 in
Voltage
120V
Finish
Black Iron
Watts
60W
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7922-BI
Zoro #
G015447576
UPC #
782042469952
Country of Origin
Philippines

Dimensions

Height
25 in
Length
22 in
Canopy Width
6 in

Details

Voltage
120V
Item
Pendant
Finish
Black Iron
Watts
60W
Material
Steel
Shade Color
Opal Shiny
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Designer
Troy Standard
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

A single opal glossy globe is orbited by a pair of intersecting spheres making a graphic, modern statement. The thin flat metalwork combined with the texture of the Black Iron or Vintage Gold Leaf finish create a sense of movement and visual interest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.