Shop TROY LIGHTING
See all product information
Create Account
Origami 1 Light Pendant 9.25 In. Bronze With Gold Leaf
- Mfr # F5524-BRZ/GL/SS
- Zoro # G715448675
product price:Â
$
1,172.00
/ea
Free Shipping & Returns
Key Features
Height
34.75 in
Length
9.25 in
Voltage
120V
Finish
Bronze With Gold Leaf
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5524-BRZ/GL/SS
- Zoro #
- G715448675
- UPC #
- 782042436893
- Country of Origin
- Philippines
- Voltage
- 120V
- Item
- Pendant
- Finish
- Bronze With Gold Leaf
- Includes
- Fixture, Hardware
- Watts
- 60W
- Lamp Included
- No
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
Dimensions
- Height
- 34.75 in
- Length
- 9.25 in
- Canopy Width
- 7 in
- Width
- 16.5 in
Description
Origami turns the precise and intricate practice of the ancient art of folding paper into a three-dimensional, modern masterpiece lighting collection. At first glance the hand-worked iron exterior has a depth and perspective that is unexpected in a metal piece. It is the variation in geometric shape, angles, and actual thickness of the metal that contribute to the dynamic dimension, playing with perspective and offering a fresh and unique view from any angle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.