Zoro Homepage

Origami 1 Light Pendant 9.25 In. Graphite With Silver Leaf

  • Mfr # F5534

  • Zoro # G415448593


product price: $1,172.00
/ea
Free Shipping & Returns

Key Features

Length
9.25 in
Voltage
120V
Shade Material
Glass
Finish
Graphite With Silver Leaf
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5534
Zoro #
G415448593
UPC #
782042434899
Country of Origin
Philippines

Dimensions

Height
34.75 in
Length
9.25 in
Canopy Width
7 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Graphite With Silver Leaf
Standards
UL Dry
Shade Color
Clear Etched
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Battery Included
No

Description

Origami turns the precise and intricate practice of the ancient art of folding paper into a three-dimensional, modern masterpiece lighting collection. At first glance the hand-worked iron exterior has a depth and perspective that is unexpected in a metal piece. It is the variation in geometric shape, angles, and actual thickness of the metal that contribute to the dynamic dimension, playing with perspective and offering a fresh and unique view from any angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.