Zoro Homepage

Origami 1 Light Wall Sconce 9.25 In. Bronze With Gold Leaf

  • Mfr # B5521

  • Zoro # G715446930


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Width
9.25 in
Fixture Voltage
120V
Finish
Bronze With Gold Leaf
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5521
Zoro #
G715446930
UPC #
782042434707
Country of Origin
Philippines

Dimensions

Height
14.5 in
Width
9.25 in
Length
9.25 in

Details

Fixture Voltage
120V
Finish
Bronze With Gold Leaf
Item
Wall Sconce
Watts
4W
Shade Color
Clear Etched
Standards
UL Dry
Lamp Included
No
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Troy Standard
Bulb Shape
G9
Extention
4.75 in
Battery Included
No
Slope Compatible
No
Shade Material
Glass

Description

Origami turns the precise and intricate practice of the ancient art of folding paper into a three-dimensional, modern masterpiece lighting collection. At first glance the hand-worked iron exterior has a depth and perspective that is unexpected in a metal piece. It is the variation in geometric shape, angles, and actual thickness of the metal that contribute to the dynamic dimension, playing with perspective and offering a fresh and unique view from any angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.