Zoro Homepage

Orinda 6 Light Chandelier 38.75 In. Vintage Gold Leaf

  • Mfr # F2639-VGL

  • Zoro # G715449535


product price: $1,448.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
6W
Finish
Vintage Gold Leaf
Bulb Included
No
Includes
Fixture, Hardware
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2639-VGL
Zoro #
G715449535
UPC #
197292091806
Country of Origin
Philippines

Dimensions

Length
38.75 in
Height
13.75 in
Canopy Width
5.25 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Vintage Gold Leaf
Bulb Included
No
Includes
Fixture, Hardware
Number of Lights
6
Shade Material
Glass
Voltage
120V
Material
Iron
Standards
ETL Damp
Shade Color
Seeded Opal
Battery Included
No
Bulb Shape
G9
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
6
Switch Type
Hardwire
Slope Compatible
No

Description

Pearl-like opal-seeded glass orbs perch on the ends of sculptural stems in the playful Orinda. Drawing from 1920s aesthetics, this fixture takes a simplified botanical silhouette and creates a whimsical statement. The Vintage Gold Leaf finish complements the overall bright, airy look. Enjoy the beauty of Orinda in various formats, including a 1-light sconce and 6 and 8-light chandeliers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.