Zoro Homepage

Orland 6 Light Bath And Vanity 4.75 In. Bronze

  • Mfr # B3226-BRZ

  • Zoro # G615448645


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Housing Finish
Bronze
Voltage
120V
Standards
UL Damp
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3226-BRZ
Zoro #
G615448645
UPC #
782042469259
Country of Origin
China

Dimensions

Height
25.5 in
Length
4.75 in
Width
4.75 in

Details

Item
Bath and Vanity
Housing Finish
Bronze
Voltage
120V
Standards
UL Damp
Includes
Fixture, Hardware
Watts
40W
Bulb Included
No
Housing Material
Steel
Slope Compatible
No
Socket Count
6
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Extention
2.75 in
Product Care
Clean with a soft, damp cloth

Description

Streamlined, cylindrical metal shades are mounted at varying heights and depths from a circular backplate for a sleek and minimalist take on a mid-century modern silhouette. The variety of finishes Patina Brass, Bronze and Polished Nickel complement any interior, with the Polished Nickel working particularly well in a powder room or bath. This versatile six-light wall sconce can be styled horizontally or vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.