Shop TROY LIGHTING
See all product information
Create Account
Orland 6 Light Bath And Vanity 4.75 In. Patina Brass
- Mfr # B3226-PBR
- Zoro # G115448602
product price:Â
$
354.00
/ea
Free Shipping & Returns
Key Features
Length
4.75 in
Housing Finish
Patina Brass
Voltage
120V
Bulb Included
No
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3226-PBR
- Zoro #
- G115448602
- UPC #
- 782042469266
- Country of Origin
- China
- Item
- Bath and Vanity
- Housing Finish
- Patina Brass
- Voltage
- 120V
- Bulb Included
- No
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Housing Material
- Steel
- Watts
- 40W
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Battery Included
- No
- Extention
- 2.75 in
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 6
- Slope Compatible
- No
Dimensions
- Height
- 25.5 in
- Length
- 4.75 in
- Width
- 4.75 in
Description
Streamlined, cylindrical metal shades are mounted at varying heights and depths from a circular backplate for a sleek and minimalist take on a mid-century modern silhouette. The variety of finishes Patina Brass, Bronze and Polished Nickel complement any interior, with the Polished Nickel working particularly well in a powder room or bath. This versatile six-light wall sconce can be styled horizontally or vertically.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.