Zoro Homepage

Orland 6 Light Bath And Vanity 4.75 In. Polished Nickel

  • Mfr # B3226-PN

  • Zoro # G415448609


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
4.75 in
Housing Finish
Polished Nickel
Voltage
120V
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3226-PN
Zoro #
G415448609
UPC #
782042469273
Country of Origin
China

Dimensions

Height
25.5 in
Length
4.75 in
Width
4.75 in

Details

Item
Bath and Vanity
Housing Finish
Polished Nickel
Voltage
120V
Standards
UL Damp
Bulb Included
No
Housing Material
Steel
Watts
40W
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
6
Extention
2.75 in

Description

Streamlined, cylindrical metal shades are mounted at varying heights and depths from a circular backplate for a sleek and minimalist take on a mid-century modern silhouette. The variety of finishes Patina Brass, Bronze and Polished Nickel complement any interior, with the Polished Nickel working particularly well in a powder room or bath. This versatile six-light wall sconce can be styled horizontally or vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.