Zoro Homepage

Osmond 1 Light Wall Sconce 6 In. Black Iron

  • Mfr # B9721-BI

  • Zoro # G415449972


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
6 in
Fixture Voltage
120V
Finish
Black Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9721-BI
Zoro #
G415449972
UPC #
782042469525
Country of Origin
Philippines

Dimensions

Height
21 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Steel
Standards
UL Damp
Watts
15W
Extention
6.25 in
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard

Description

The traditional slender arm, candlestick, drum shade combination is updated by heavily textured, gorgeous metalwork and a beautiful teardrop dangle accent that elongates the silhouette. The Vintage Gold Leaf finish enhances the design's feminine feel and the Black Iron brings an edgier look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.