Zoro Homepage

Osmond 1 Light Wall Sconce 6 In. Vintage Gold Leaf

  • Mfr # B9721-VGL

  • Zoro # G815449954


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9721-VGL
Zoro #
G815449954
UPC #
782042469532
Country of Origin
Philippines

Dimensions

Height
21 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Standards
UL Damp
Body Material
Steel
Watts
15W
Includes
Fixture, Hardware
Lamp Included
No
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Extention
6.25 in
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

The traditional slender arm, candlestick, drum shade combination is updated by heavily textured, gorgeous metalwork and a beautiful teardrop dangle accent that elongates the silhouette. The Vintage Gold Leaf finish enhances the design's feminine feel and the Black Iron brings an edgier look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.