Zoro Homepage

Osmond 6 Light Chandelier 49.5 In. Vintage Gold Leaf

  • Mfr # F9750-VGL

  • Zoro # G815447592


product price: $1,772.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Vintage Gold Leaf
Width
49.5 in
Number of Lights
6
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9750-VGL
Zoro #
G815447592
UPC #
782042470187
Country of Origin
Philippines

Dimensions

Width
49.5 in
Height
23.5 in
Chain Length
72 in
Length
49.5 in
Canopy Width
6.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Number of Lights
6
Standards
UL Damp
Bulb Included
No
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
Socket Count
6
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

The traditional slender arm, candlestick, drum shade combination is updated by heavily textured, gorgeous metalwork and a beautiful teardrop dangle accent that elongates the silhouette. The Vintage Gold Leaf finish enhances the design's feminine feel and the Black Iron brings an edgier look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.