Shop TROY LIGHTING
See all product information
Create Account
Ossian Integrated LED Exterior Wall Sconce, Bronze, 4.75 In x 20 In
- Mfr # B6420-BRZ
- Zoro # G415577163
product price:Â
$
450.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Width
4.75 in
Height
20 in
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6420-BRZ
- Zoro #
- G415577163
- UPC #
- 197292119029
- Country of Origin
- China
- Includes
- Fixture, Hardware
- Item
- Exterior Wall Sconce
- Voltage
- 120V
- Fixture Wattage
- 10 W
- Description/Special Features
- Clean with soft, damp cloth
- Lamp Quantity
- 1
- Housing Material
- Aluminum
- Lamp Type
- Integrated LED
- Collection
- Troy-Standard
- Battery Included
- No
- Color
- Bronze
Dimensions
- Width
- 4.75 in
- Height
- 20 in
- Length
- 4.75 in
- Fixture Width
- 4.25 in
- Fixture Height
- 4.75 in
- Cord Length
- 7 in
Description
An industrial-modern sconce with graphic appeal, Ossian combines smooth curves and an allover Bronze materiality to create an edgy exterior staple. Its tubular shape creates a unique C-shaped channel that is intersected by a wide belt at the center, concealing the light source. As the channel fills with light, this graphic sconce casts an ambient glow around an outside area.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.