Shop TROY LIGHTING
See all product information
Create Account
Otto 1 Light Flush Mount 16 In. Patina Brass
- Mfr # C8416-PBR
- Zoro # G115448749
product price:Â
$
238.00
/ea
Free Shipping & Returns
Key Features
Length
16 in
Voltage
120V
Height
9.5 in
Finish
Patina Brass
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8416-PBR
- Zoro #
- G115448749
- UPC #
- 782042372665
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60W
- Finish
- Patina Brass
- Item
- Flush Mount
- Shade Material
- Linen
- Body Material
- Iron and Steel
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Bulb Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Battery Included
- No
- Slope Compatible
- No
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 9.5 in
- Canopy Width
- 6 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.