Zoro Homepage

Owings Mill 2 Light Wall Sconce 8.75 In. Textured Black

  • Mfr # B9462-TBK

  • Zoro # G715448682


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Fixture Voltage
120V
Finish
Textured Black
Length
8.75 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9462-TBK
Zoro #
G715448682
UPC #
197292049241
Country of Origin
China

Dimensions

Height
18.5 in
Length
8.75 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Lamp Included
No
Watts
60W
Body Material
Hand Forged Iron
Number of Bulbs
2
Includes
Fixture, Hardware
Standards
UL Wet
Designer
Troy Standard
Battery Included
No
Socket Count
2
Bulb Shape
E12 Candelabra Base
Extention
9 in
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.