Zoro Homepage

Ozias 1 Light Wall Sconce 8 In. Vintage Gold Leaf

  • Mfr # B2502-VGL

  • Zoro # G115446745


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
8 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2502-VGL
Zoro #
G115446745
UPC #
782042414396
Country of Origin
Philippines

Dimensions

Height
13.75 in
Width
8 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Standards
UL Damp
Extention
9 in
Socket Count
1
Bulb Shape
E12 Candelabra Base
Shade Material
Linen
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Designer
Troy Standard

Description

Spanning three to four feet in diameter, yet less than a foot in height, the Ozias chandelier is streamlined and stunning. Not to be outdone, the sconce features the same distinctive double arm design and soft cream paper shades that give off a warm glow. Both fixtures are available in beautifully textured Black Iron and Vintage Gold Leaf finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.