Zoro Homepage

Pacific 7.25in wide 1 Light Integrated LED Wall Sconce in Warm Silver Leaf

  • Mfr # B2110-WSL

  • Zoro # G616305770


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
ETL Damp
Finish
Warm Silver Leaf
Lumens
625
CRI
90
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2110-WSL
Zoro #
G616305770
UPC #
197292134596
Country of Origin
Philippines

Dimensions

Height
10.25 in
Width
7.25 in
Backplate Dimensions
4.75W x 0.25H
Canopy Dimensions
4.75W x 0.5H

Details

Damp/Wet Rating
ETL Damp
Item
Sconce
Finish
Warm Silver Leaf
Lumens
625
CRI
90
Color Temperature
2700K
Number of Bulbs
1
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
Yes
Body Material
Iron
Lamp Watts
13W
Bulb Type
Integrated LED

Description

Inspired by Brancusis totem sculptures, Brisa is a boldly geometric wall sconce with lots of personality. Creating visual tension, the soft, undulating shape of the outer edges contrasts with the hard, crisp ridge at the front of the shade. Behind each of the convex curves is dedicated LED which further emphasizes the rhythmic pattern of the fixture. Available in two sizes in a Natural Paper with a Soft White Finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.