Zoro Homepage

Pacifica 1 Light Pendant 9 In. Forged Iron

  • Mfr # F8309-FOR

  • Zoro # G615448713


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Length
9 in
Voltage
120V
Shade Material
Glass
Finish
Forged Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8309-FOR
Zoro #
G615448713
UPC #
782042433571
Country of Origin
China

Dimensions

Height
24.25 in
Length
9 in
Canopy Width
5.5 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Forged Iron
Lamp Included
No
Material
Steel
Includes
Fixture, Hardware
Standards
UL Damp
Watts
60W
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard

Description

Pacifica has a soft industrial vibe and a definite French feel. Forged iron arms delicately hold a smooth, ombre smoke glass shade while arrow-like accents add visual appeal. Available as a sconce or pendant in two sizes, Pacifica brings a certain je ne sais quoi to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.