Zoro Homepage

Pacifica 1 Light Wall Sconce 5.25 In. Forged Iron

  • Mfr # B8314-FOR

  • Zoro # G215446713


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
5.25 in
Fixture Voltage
120V
Finish
Forged Iron
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8314-FOR
Zoro #
G215446713
UPC #
782042433564
Country of Origin
China

Dimensions

Height
13.75 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Steel
Watts
60W
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Shade Material
Glass
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
6.25 in
Battery Included
No

Description

Pacifica has a soft industrial vibe and a definite French feel. Forged iron arms delicately hold a smooth, ombre smoke glass shade while arrow-like accents add visual appeal. Available as a sconce or pendant in two sizes, Pacifica brings a certain je ne sais quoi to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.