Zoro Homepage

Paget 7in wide 1 Light Wall Sconce in Weathered White

  • Mfr # B1610-WTW

  • Zoro # G716305748


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Lamp Base
E12 Candelabra Base
Number of Bulbs
1
Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1610-WTW
Zoro #
G716305748
UPC #
197292133414
Country of Origin
Philippines

Dimensions

Width
7 in
Height
10.25 in
Canopy Dimensions
4.75W x 0.5H
Backplate Dimensions
4.75W x 0.5H

Details

Lamp Included
No
Lamp Base
E12 Candelabra Base
Item
Sconce
Number of Bulbs
1
Includes
Fixture, Hardware
Damp/Wet Rating
UL Damp
Lamp Watts
10W
Fixture Voltage
120V
Body Material
Iron
Bulb Type
G16.5
Finish
Weathered White

Description

An industrial riff on a 1970s design, Arturo combines sleek lines, tapered shades, and mechanical hardware details. The etched matte glass of the shades softens the Textured Bronze TBZH finish of the frame while gently diffusing light throughout a room. Available as a sconce or a 3-light chandelier, Arturo proves that practicality doesnt limit character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.