Zoro Homepage

Pamplona 1 Light Wall Sconce 6.25 In. Soft Off Black

  • Mfr # B9121-SFB

  • Zoro # G715448941


product price: $562.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Fixture Voltage
120V
Finish
Soft Off Black
Number of Bulbs
1
Body Material
Hand Forged Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9121-SFB
Zoro #
G715448941
UPC #
782042464568
Country of Origin
China

Dimensions

Height
19 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Soft Off Black
Item
Wall Sconce
Number of Bulbs
1
Body Material
Hand Forged Iron
Standards
UL Wet
Watts
60W
Lamp Included
No
Includes
Fixture, Hardware
Designer
Troy Standard
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Extention
8.25 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.