Zoro Homepage

Pamplona 4 Light Post 10 In. Soft Off Black

  • Mfr # P9123-SFB

  • Zoro # G415388479


product price: $432.00
/ea
Free Shipping & Returns

Key Features

Finish
Soft Off Black
Voltage
120V
Watts
60W
Standards
UL Wet
Housing Material
Hand Forged Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9123-SFB
Zoro #
G415388479
UPC #
782042450387
Country of Origin
China

Dimensions

Height
26.75 in
Width
10 in
Length
10 in
Canopy Width
3 in

Details

Item
Post
Finish
Soft Off Black
Voltage
120V
Watts
60W
Standards
UL Wet
Housing Material
Hand Forged Iron
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Lamp Included
No
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Socket Count
4
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Shade Color
Clear

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.