Zoro Homepage

Parisian Square 2 Light Wall Sconce 7 In. Aged Pewter

  • Mfr # B2962-APW

  • Zoro # G315447894


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Fixture Voltage
120V
Finish
Aged Pewter
Lamp Included
No
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2962-APW
Zoro #
G315447894
UPC #
782042474802
Country of Origin
China

Dimensions

Height
24 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Aged Pewter
Item
Wall Sconce
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Number of Bulbs
2
Body Material
Hand Forged Iron
Standards
UL Wet
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Extention
9.5 in
Slope Compatible
No
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.