Zoro Homepage

Parisian Square 4 Light Post 10 In. Aged Pewter

  • Mfr # P2965-APW

  • Zoro # G915388535


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Pewter
Housing Material
Hand Forged Iron
Bulb Shape
E12 Candelabra Base
Watts
60W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2965-APW
Zoro #
G915388535
UPC #
782042449961
Country of Origin
China

Dimensions

Height
30 in
Width
10 in
Length
10 in
Canopy Width
3 in

Details

Item
Post
Finish
Aged Pewter
Housing Material
Hand Forged Iron
Bulb Shape
E12 Candelabra Base
Watts
60W
Voltage
120V
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Wet
Slope Compatible
No
Socket Count
4
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.