Zoro Homepage

Park Slope 1 Light Wall Sconce 21 In. Forged Iron

  • Mfr # B6461-FOR

  • Zoro # G015446968


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Fixture Voltage
120V
Finish
Forged Iron
Body Material
Hand-Worked Iron
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6461-FOR
Zoro #
G015446968
UPC #
782042464421
Country of Origin
China

Dimensions

Width
4.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Hand-Worked Iron
Standards
UL Wet
Lamp Included
No
Number of Bulbs
1
Includes
Fixture, Hardware
Watts
60W
Battery Included
No
Extention
5.25 in
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.