Zoro Homepage

Payson 1 Light Wall Sconce 8 In. Patina Brass

  • Mfr # B1511-PBR/SBK

  • Zoro # G215446669


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
8 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1511-PBR/SBK
Zoro #
G215446669
UPC #
782042469150
Country of Origin
China

Dimensions

Height
11.25 in
Width
8 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Watts
6W
Body Material
Steel
Standards
ETL Damp
Includes
Fixture, Hardware
Lamp Included
No
Designer
Troy Standard
Extention
8.75 in
Socket Count
1
Bulb Shape
G9
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Glass

Description

A dome-shaped shade is paired with a slender, conical neck creating a vintage-inspired silhouette that has a minimalist, modern appeal. The clear glass shade is etched on the inside and fills with a soft, gorgeous glow when lit. Pops of Patina Brass contrast beautifully with the Soft Black finish. The wall sconce can be mounted to provide uplight or downlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.