Zoro Homepage

Percy 1 Light Wall Sconce 7.25 In. Textured Black

  • Mfr # B1141-TBK

  • Zoro # G915447737


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Fixture Voltage
120V
Finish
Textured Black
Length
7.25 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1141-TBK
Zoro #
G915447737
UPC #
782042404137
Country of Origin
China

Dimensions

Height
14.75 in
Length
7.25 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Lamp Included
No
Watts
60W
Number of Bulbs
1
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Aluminum
Extention
8 in
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.