Zoro Homepage

Percy 1 Light Wall Sconce 7.25 In. Weathered Zinc

  • Mfr # B1141-WZN

  • Zoro # G315447634


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Weathered Zinc
Watts
60W
Lamp Included
No
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1141-WZN
Zoro #
G315447634
UPC #
782042404144
Country of Origin
China

Dimensions

Height
14.75 in
Length
7.25 in

Details

Fixture Voltage
120V
Finish
Weathered Zinc
Item
Wall Sconce
Watts
60W
Lamp Included
No
Body Material
Aluminum
Includes
Fixture, Hardware
Standards
UL Wet
Number of Bulbs
1
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Extention
8 in
Shade Material
Glass
Socket Count
1
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.