Zoro Homepage

Percy 3 Light Wall Sconce 11 In. Weathered Zinc

  • Mfr # B1143-WZN

  • Zoro # G615448942


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Weathered Zinc
Body Material
Aluminum
Length
11 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1143-WZN
Zoro #
G615448942
UPC #
782042404182
Country of Origin
China

Dimensions

Height
21.5 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Weathered Zinc
Item
Wall Sconce
Body Material
Aluminum
Watts
60W
Standards
UL Wet
Number of Bulbs
3
Includes
Fixture, Hardware
Lamp Included
No
Socket Count
3
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Extention
12 in
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.