Pilsen 6 Light Chandelier 30 In. Soft Off Black
- Mfr # F6876-SFB/PBR
- Zoro # G815447615
product price:Â
$
1,252.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Soft Off Black
Bulb Included
No
Number of Lights
6
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6876-SFB/PBR
- Zoro #
- G815447615
- UPC #
- 782042440609
- Country of Origin
- China
Dimensions
- Length
- 30 in
- Height
- 14.5 in
- Canopy Width
- 5.5 in
- Width
- 30 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Soft Off Black
- Bulb Included
- No
- Number of Lights
- 6
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- UL Dry
- Material
- Hand-Worked Iron
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 6
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Designer
- Troy Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.