Zoro Homepage

Point Lookout 2 Light Wall Sconce 15 In. Aged Pewter

  • Mfr # B5032-APW

  • Zoro # G815449879


product price: $610.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Fixture Voltage
120V
Finish
Aged Pewter
Body Material
Cast Aluminum
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5032-APW
Zoro #
G815449879
UPC #
782042464292
Country of Origin
China

Dimensions

Height
19.25 in
Length
15 in

Details

Fixture Voltage
120V
Finish
Aged Pewter
Item
Wall Sconce
Body Material
Cast Aluminum
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Standards
UL Wet
Socket Count
2
Battery Included
No
Bulb Shape
E12 Candelabra Base
Extention
6 in
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.