Zoro Homepage

Pomona 2 Light Wall Sconce 8.25 In. Soft Black/Textured Black

  • Mfr # B7891-SBK

  • Zoro # G815449756


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
8.25 in
Fixture Voltage
120V
Finish
Soft Black/Textured Black
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7891-SBK
Zoro #
G815449756
UPC #
782042387263
Country of Origin
Philippines

Dimensions

Height
9.5 in
Width
8.25 in
Length
8.25 in

Details

Fixture Voltage
120V
Finish
Soft Black/Textured Black
Item
Wall Sconce
Lamp Included
No
Body Material
Metal
Shade Color
Soft Black
Includes
Fixture, Hardware
Standards
UL Damp
Watts
60W
Bulb Shape
E26 Medium Base
Extention
9 in
Designer
Troy Standard
Shade Material
Metal
Socket Count
2
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Pomona's curvy, hourglass form is cinched at the center by a ribbon of metal that adds a touch of texture to this otherwise smooth design. A gentle glow reflects off the soft black finish. This sleek, soothing two-light sconce casts beautiful light up and down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.